Zoro Homepage

Caution, Keep Out, 14" W x 10" H, Rectangle, Aluminum, 124692

  • Mfr # 124692

  • Zoro # G8648707


product price: $25.69
/ea

Key Features

Legend
Keep Out
Sign Material
Aluminum
Height
10"
Thickness
0.035"
Sign Mounting Style
Corner Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124692
Zoro #
G8648707
UPC #
754473722661
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.035"

Details

Item
Caution Sign
Legend
Keep Out
Sign Material
Aluminum
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
Header Background Color
Black
Printed Language
English
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Caution
Standards
ASTM D 1593
Legend Style
Text
Sign Background Color
Yellow
OSHA Compliant
No
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.