Caution, Keep Out From Under Crane Loads, 10" W x 7" H, Rectangle, Aluminum, 42430
Mfr # 42430
Zoro # G8627232
product price: $14.85
/eaKey Features
Legend
Keep Out From Under Crane Loads
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
Corner Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42430
Zoro #
G8627232
UPC #
754473424305
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Caution Sign
Legend
Keep Out From Under Crane Loads
Sign Material
Aluminum
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Background Color
Yellow
Printed Language
English
Header Background Color
Black
Legend Style
Text
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Crane and Hoists, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Keep Out From Under Crane Loads, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.