Zoro Homepage

Caution Label, Black, Pink/Yellow, PK5

  • Mfr # 86833

  • Zoro # G4839764


product price: $14.19
/pk 5, $2.84/ea

Key Features

Header
Caution
Material
Vinyl
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86833
Zoro #
G4839764
UPC #
754473868338
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Caution
Material
Vinyl
Standards
ANSI Z53.1-1967
Subject Matter
Instruction
Language
English
Shape
Rectangle
Header Background Color
Yellow
Mounting Style
Self-adhesive
Legend
Microwave Hazard In This Area.
Background Color
Yellow
Legend/Background Color
Black, Pink/Yellow
Write on Surface
No
Metal Detectable
No
Self-Adhesive
Yes
Header Legend Color
Black
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Symbol and Text
Item
Caution Label
Legend Color
Black
UV Resistant
No
ANSI 969 Compliant
No
Legend Pictogram Description
Radiation
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Background Color
Black
Adhesive Style
Permanent
Average Outdoor Durability
5 to 8 yr
Corrosion Resistant
No
Maximum Service Temperature
230 Degrees F
Sign Mounting Style
Adhesive
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
5 to 8 yr
ADA Compliant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Post, Wall
Header Pictogram ID
PPIC-55
Sign Legend
Microwave Hazard In This Area.
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Chemical Resistant
Yes
Printed Language
English
State Specific Sign
No
Sign Material
Polyester
Sign Shape
Horizontal Rectangle
Sign Header Text Color
Yellow
Number of Printed Sides
1
Abrasion Resistant
Yes
Sign Header
Caution
Graffiti Resistant
No
Retroreflective Grade
Not Retroreflective
Material Properties
Flexible
Legend Pictogram ID
PRAD-01
Product Type
Label

Description

Caution Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Microwave Hazard In This Area., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.