Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20988LS
Zoro #
G0718033
UPC #
754473946302
Country of Origin
United States
Dimensions
Width
5"
Height
3-1/2"
Details
Header
Caution
Material
vinyl
Subject Matter
Instruction
Language
English
Shape
Rectangle
Header Background Color
Black
Legend
Keep Hands Clear
Background Color
Yellow
Legend/Background Color
Black/Yellow
Legend Color
black
Header Legend Color
Yellow
Self-Adhesive
Yes
Metal Detectable
No
Item
Caution Label
Legend Style
Text
Description
Caution Label, Language English, Legend Keep Hands Clear, Header Caution, Material Vinyl, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color Yellow, Legend Style Text, Shape Rectangle, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.