Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Label, Black/Yellow, PK5, 86178

  • Mfr # 86178

  • Zoro # G4835555


product price: $13.79
/pk 5, $2.76/ea

Key Features

Header
Cuidado
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86178
Zoro #
G4835555
UPC #
754473861780
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Cuidado
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Instruction
Language
Spanish
Shape
Rectangle
Color
Black, White
Header Background Color
Black
Mounting Style
Self-adhesive
Legend
Southeast Requiere
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
No
Self-Adhesive
Yes
Legend Color
black
Header Legend Color
Yellow
Item
Label
Legend Style
Symbol and Text
Laminated
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Maximum Service Temperature
230 Degrees F
Sign Mounting Location
Post, Wall
Number of Printed Sides
1
Sign Header
No Header
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Sign Mounting Style
Adhesive
Abrasion Resistant
Yes
Sign Shape
Horizontal Rectangle
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Printed Language
Spanish
Average Outdoor Durability
5 to 8 yr
Sign Legend Style
Text
Sign Material
Polyester
Mounting Pattern
No Mounting Holes
Sign Header Text Color
No Header
ADA Compliant
No
Sign Legend
SE REQUIERE PROTECTOR DE OIDOS
ANSI 969 Compliant
No
Corrosion Resistant
No
Glow In The Dark
No
Graffiti Resistant
No
Mirror Print
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Anti-Slip Surface
No
Outdoor Life Expectancy
5 to 8 yr
Chemical Resistant
Yes
State Specific Sign
No
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Legend SE REQUIERE PROTECTOR DE OIDOS, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.