Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Label, Black/Yellow, PK5, 86189

  • Mfr # 86189

  • Zoro # G4835521


product price: $14.19
/pk 5, $2.84/ea

Key Features

Header
Caution
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86189
Zoro #
G4835521
UPC #
754473861896
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Caution
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Personal Protection
Language
English
Shape
Rectangle
Color
Black, White
Header Background Color
Black
Mounting Style
Self-adhesive
Legend
Wear Goggles While Using This Machine
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
No
Legend Style
Symbol and Text
Laminated
Yes
Metal Detectable
No
Item
Caution Label
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
Yellow
Legend Color
Black
Self-Adhesive
Yes
UV Resistant
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Chemical Resistant
Yes
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Mounting Style
Adhesive
Sign Header
Caution
Legend Pictogram Description
Eye Protection
Abrasion Resistant
Yes
Corrosion Resistant
No
Sign Material
Polyester
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 to 8 yr
Sign Header Background Color
Black
Printed Language
English
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Sign Legend
Wear Goggles While Using This Maching
Glow In The Dark
No
Sign Shape
Horizontal Rectangle
Material Properties
Flexible
Adhesive Type
Acrylic
Graffiti Resistant
No
Retroreflective Grade
Not Retroreflective
Maximum Service Temperature
230 Degrees F
Minimum Application Temperature
0 Degrees F
Sign Mounting Location
Post, Wall
Legend Pictogram ID
PPEQ-793
ADA Compliant
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
5 to 8 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Product Type
Label

Description

Caution Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wear Goggles While Using This Maching, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.