Caution, Low Headroom Injury May Result., 14" W x 10" H, Rectangle, Plastic, 143994
Mfr # 143994
Zoro # G8443537
product price: $13.99
/eaKey Features
Legend
Low Headroom Injury May Result.
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143994
Zoro #
G8443537
UPC #
754473966331
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.059"
Details
Item
Caution Sign
Legend
Low Headroom Injury May Result.
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
Legend Style
Symbol and Text
Header
Caution
Header Legend Color
Black
Header Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Low Headroom Injury May Result., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.