Zoro Homepage

Caution, Low Overhead Clearance, 10" W x 7" H, Rectangle, Aluminum, 102476

  • Mfr # 102476

  • Zoro # G8444821


product price: $32.15
/ea

Key Features

Legend
Low Overhead Clearance
Height
7"
Width
10"
UV Resistant
No
Double-Sided
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102476
Zoro #
G8444821
UPC #
754473010041
Country of Origin
Mexico

Dimensions

Height
7"
Width
10"

Details

Item
Caution Sign
Legend
Low Overhead Clearance
Sign Material
Aluminum
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Diamond
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Black
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Header
Caution
Sign Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Low Overhead Clearance, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.