Zoro Homepage

Caution, Low Overhead Clearance, 10" W x 7" H, Rectangle, Plastic, 22917

  • Mfr # 22917

  • Zoro # G7378073


product price: $9.55
/ea

Key Features

Legend
Low Overhead Clearance
Sign Material
Plastic
Height
7"
Thickness
0.059"
Sign Mounting Style
Corner Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22917
Zoro #
G7378073
UPC #
754473229177
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.059"

Details

Item
Caution Sign
Legend
Low Overhead Clearance
Sign Material
Plastic
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Yellow
Header Legend Color
Yellow
Legend Style
Text
Printed Language
English
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
Caution
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Low Overhead Clearance, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.