
Caution, Low Overhead Clearance, 10" W x 7" H, Rectangle, Vinyl, 102466
Mfr # 102466
Zoro # G8613433
product price: $25.69
/eaKey Features
Legend
Low Overhead Clearance
Height
7"
Width
10"
Size
7 in x 10 in
UV Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102466
Zoro #
G8613433
UPC #
754473009946
Country of Origin
Mexico
Dimensions
Height
7"
Width
10"
Size
7 in x 10 in
Details
Item
Caution Sign
Legend
Low Overhead Clearance
Sign Material
Vinyl
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Diamond
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Header
Caution
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Overhead Clearance, Height 7 In., Width 10 In., Sign Material Vinyl, Header Caution, Legend Low Overhead Clearance, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.