Caution, Low Overhead Clearance, 14 in W x 10 in H, Rectangle, Aluminum, 42441
Mfr # 42441
Zoro # G7375538
product price: $25.69
/eaKey Features
Legend
Low Overhead Clearance
Sign Material
Aluminum
Height
10 in
Thickness
0.035 in
Sign Mounting Style
Corner Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42441
Zoro #
G7375538
UPC #
754473424411
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.035 in
Details
Item
Caution Sign
Legend
Low Overhead Clearance
Sign Material
Aluminum
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Black
Sign Background Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
Caution
Legend Style
Text
Header Legend Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 in, Width 14 in, Sign Material Aluminum, Header Caution, Legend Low Overhead Clearance, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.