Zoro Homepage

Caution, Low Overhead Clearance Injury May Result, 10" W x 7" H, Rectangle, Plastic, 143998

  • Mfr # 143998

  • Zoro # G7366858


product price: $9.55
/ea

Key Features

Legend
Low Overhead Clearance Injury May Result
Sign Material
Plastic
Height
7"
Width
10"
Size
7 in H x 10 in W x 0.06 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143998
Zoro #
G7366858
UPC #
754473966379
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7 in H x 10 in W x 0.06 in D
Thickness
0.059"

Details

Item
Caution Sign
Legend
Low Overhead Clearance Injury May Result
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Yellow
Header Legend Color
Black
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Low Overhead Clearance Injury May Result, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.