Zoro Homepage

Caution, Low Overhead Clearance Injury May Result, 3 1/2 in x 5 in, Rectangle, Polyester, 144002

  • Mfr # 144002

  • Zoro # G7386729


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Legend
Low Overhead Clearance Injury May Result
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144002
Zoro #
G7386729
UPC #
754473966416
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.01 in

Details

Item
Caution Sign
Legend
Low Overhead Clearance Injury May Result
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Yellow
Legend Style
Symbol and Text
Sign Background Color
White
Header
Caution
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 3 1/2 in, Width 5 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Low Overhead Clearance Injury May Result, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.