Zoro Homepage

Caution, Mantener La Garda En Su Lugar, 5 in W x 3 1/2 in H, Horizontal Rectangle, Polyester

  • Mfr # 86164

  • Zoro # G4839746


product price: $13.15
/pk 5, $2.63/ea

Key Features

Material
Polyester
Header
Caution
Legend
Mantener La Garda En Su Lugar
Width
5 in
Standards
ANSI Z53.1-1967
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86164
Zoro #
G4839746
UPC #
754473861643
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Legend Load Capacity _LBS., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.