Zoro Homepage

Caution, No Playing Or Climbing On Or Around Gate., 24 in x 36 in, Polyester, 124273

  • Mfr # 124273

  • Zoro # G8454490


product price: $51.99
/ea

Key Features

Legend
No Playing Or Climbing On Or Around Gate. Gate Timed For One Vehicle Owner And Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Or Malfunction Of Gates
Sign Material
Polyester
Height
24"
Width
36"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124273
Zoro #
G8454490
UPC #
754473805036
Country of Origin
United States

Dimensions

Height
24"
Width
36"
Thickness
0.010"

Details

Item
Traffic Control Sign
Legend
No Playing Or Climbing On Or Around Gate. Gate Timed For One Vehicle Owner And Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Or Malfunction Of Gates
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Sign Background Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Header Legend Color
Yellow
Header
Caution
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black
Sign Legend Text Color
Black

Description

Traffic Control Sign, Sign Subject Matter Facility, Height 24 In., Width 36 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend No Playing Or Climbing On Or Around Gate. Gate Timed For One Vehicle Owner And Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Or Malfunction Of Gates, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.