Caution No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 143769
Mfr # 143769
Zoro # G7407187
product price: $9.19
/eaKey Features
Header
Caution
Legend
No Smoking.
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143769
Zoro #
G7407187
UPC #
754473964177
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.010 in
Details
Item
Caution No Smoking Sign
Header
Caution
Legend
No Smoking.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black, Red
Description
Caution No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend No Smoking., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.