Zoro Homepage

Caution, No Steps, 14" W x 10" H, Rectangle, Plastic, 25597

  • Mfr # 25597

  • Zoro # G8624767


product price: $14.39
/ea

Key Features

Legend
No Steps
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
Corner Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25597
Zoro #
G8624767
UPC #
754473255978
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.059"

Details

Item
Caution Sign
Legend
No Steps
Sign Material
Plastic
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Header Background Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
Sign Background Color
Yellow
Header
Caution
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend No Steps, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.