Caution, Non-Potable Water Do Not Drink, 14" W x 10" H, Rectangle, Fiberglass, 69408

  • Mfr # 69408

  • Zoro # G8443598


product price: $34.99
/ea

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Fiberglass
Height
10"
Width
14"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69408
Zoro #
G8443598
UPC #
754473694081
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.098"

Details

Item
Caution Sign
Legend
Non-Potable Water Do Not Drink
Sign Material
Fiberglass
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 194 Degrees F
Printed Language
English
Header Legend Color
Yellow
ANSI Compliant
No
Header Background Color
Black
Sign Background Color
Yellow
Header
Caution
OSHA Compliant
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Potable Water, Height 10 In., Width 14 In., Sign Material Fiberglass, Header Caution, Legend Non-Potable Water Do Not Drink, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.