
Caution, Non-Potable Water. Do Not Drink. May Result In Injury., 10" W x 7" H, Plastic, 145201
Mfr # 145201
Zoro # G8413717
product price:Â $9.55
/eaKey Features
Legend
Non-Potable Water. Do Not Drink. May Result In Injury.
Sign Material
Plastic
Height
7"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
145201
Zoro #
G8413717
UPC #
754473541637
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.059"
Details
Item
Caution Sign
Legend
Non-Potable Water. Do Not Drink. May Result In Injury.
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Printed Language
English
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Legend Color
Black
Header
Caution
ANSI Compliant
No
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Potable Water, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Non-Potable Water. Do Not Drink. May Result In Injury., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.