Caution, Non-Potable Water. Do Not Drink. May Result In Injury., 14" W x 10" H, Plastic, 145204
Mfr # 145204
Zoro # G7433750
product price:Â $13.99
/eaKey Features
Legend
Non-Potable Water. Do Not Drink. May Result In Injury.
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
145204
Zoro #
G7433750
UPC #
754473541668
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.059"
Details
Item
Caution Sign
Legend
Non-Potable Water. Do Not Drink. May Result In Injury.
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Legend Color
Black
Sign Background Color
White
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Header Background Color
Yellow
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Potable Water, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Non-Potable Water. Do Not Drink. May Result In Injury., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.