Zoro Homepage

Caution, Open Door Slowly, 5" W x 3-1/2" H, Rectangle, Polyester, 87775

  • Mfr # 87775

  • Zoro # G8410287


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Legend
Open Door Slowly
Sign Material
Polyester
Height
3-1/2"
Width
5"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87775
Zoro #
G8410287
UPC #
754473877750
Country of Origin
United States

Dimensions

Height
3-1/2"
Width
5"
Thickness
0.010"

Details

Item
Informational Sign
Legend
Open Door Slowly
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Blue
Header
Caution
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
White
Sign Legend Text Color
White

Description

Informational Sign, Sign Subject Matter Door Instruction, Height 3-1/2 In., Width 5 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Open Door Slowly, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.