Zoro Homepage

Caution, Open Slowly. May Cause Injury., 14" W x 10" H, Rectangle, Polyester, 144325

  • Mfr # 144325

  • Zoro # G8628398


product price: $23.99
/ea

Key Features

Legend
Open Slowly. May Cause Injury.
Sign Material
Polyester
Height
10"
Thickness
0.010"
Sign Mounting Style
Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144325
Zoro #
G8628398
UPC #
754473969905
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.010"

Details

Item
Caution Sign
Legend
Open Slowly. May Cause Injury.
Sign Material
Polyester
Sign Mounting Style
Self-Adhesive
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Header
Caution
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Open Slowly. May Cause Injury., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.