Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Overhead Work, 10 in W x 7 in H, Rectangle, Aluminum, 122409

  • Mfr # 122409

  • Zoro # G8637148


product price: $14.85
/ea

Key Features

Legend
Overhead Work
Sign Material
Aluminum
Height
7 in
Size
7 in H x 10 in W x 0.035 in D
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122409
Zoro #
G8637148
UPC #
754473713447
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7 in H x 10 in W x 0.035 in D
Thickness
0.035 in

Details

Item
Caution Sign
Legend
Overhead Work
Sign Material
Aluminum
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Printed Language
English
Header Background Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Background Color
Yellow
ANSI Compliant
Yes
Header
Caution
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Overhead Work, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.