Zoro Homepage

Caution, Overhead Work, 10" W x 7" H, Rectangle, Fiberglass, 122845

  • Mfr # 122845

  • Zoro # G8618607


product price: $26.19
/ea

Key Features

Legend
Overhead Work
Sign Material
Fiberglass
Height
7"
Thickness
0.098"
Sign Mounting Style
Corner Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122845
Zoro #
G8618607
UPC #
754473718091
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.098"

Details

Item
Caution Sign
Legend
Overhead Work
Sign Material
Fiberglass
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
Sign Background Color
Yellow
Header
Caution
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 7 In., Width 10 In., Sign Material Fiberglass, Header Caution, Legend Overhead Work, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.