Caution, Overhead Work Proceed With Caution. May Cause Injury., 10 in W x 7 in H, Rectangle, 144026
Mfr # 144026
Zoro # G7424389
product price: $9.55
/eaKey Features
Legend
Overhead Work Proceed With Caution. May Cause Injury.
Sign Material
Plastic
Height
7 in
Thickness
0.059 in
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144026
Zoro #
G7424389
UPC #
754473966652
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.059 in
Details
Item
Caution Sign
Legend
Overhead Work Proceed With Caution. May Cause Injury.
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
Header Legend Color
Black
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Overhead Clearance, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Overhead Work Proceed With Caution. May Cause Injury., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.