Zoro Homepage

Caution, Quarantine Area, 10 in W x 7 in H, Rectangle, Plastic, 126049

  • Mfr # 126049

  • Zoro # G7401018


product price: $9.55
/ea

Key Features

Legend
Quarantine Area
Sign Material
Plastic
Height
7 in
Thickness
0.059 in
Sign Mounting Style
Corner Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126049
Zoro #
G7401018
UPC #
754473742003
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.059 in

Details

Item
Caution Sign
Legend
Quarantine Area
Sign Material
Plastic
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Legend Color
Yellow
Printed Language
English
ANSI Compliant
No
Sign Background Color
Yellow
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Facility, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Quarantine Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.