Zoro Homepage

Caution Radiation Sign, 10 in H, 7 in W, Plastic, Rectangle, 25276

  • Mfr # 25276

  • Zoro # G8462233


product price: $9.55
/ea

Key Features

Header
Caution
Legend
Radiation Area
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25276
Zoro #
G8462233
UPC #
754473252762
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.059 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Header Background Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Pink
Header Legend Color
Pink
Sign Legend Text Color
Pink

Description

Caution Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Radiation Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.