Zoro Homepage

Caution Radiation Sign, 10 in H, 7 in W, Plastic, Rectangle, 25291

  • Mfr # 25291

  • Zoro # G8418912


product price: $9.55
/ea

Key Features

Header
Radiation
Legend
Caution Lock Out Radiation Source Before Entering
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25291
Zoro #
G8418912
UPC #
754473252915
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.059 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
Caution Lock Out Radiation Source Before Entering
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Red
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Red
Legend Style
Symbol and Text
Sign Legend Text Color
Red

Description

Caution Radiation Sign, Sign Subject Matter Lockout Tagout, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Radiation, Legend Caution Lock Out Radiation Source Before Entering, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.