This item is Discontinued.

Brady Caution Radiation Sign, 10 in Height, 7 in Width, Fiberglass, Rectangle, English 122777

Caution Radiation Sign, 10 in Height, 7 in Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 122777
  • Zoro # G5756344
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122777
Zoro #
G5756344
UPC #
754473717391
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.098 in

Details

Item
Caution Radiation Sign
Header
Caution
Legend
Radiation Area
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Fiberglass
Operating Temp. Range
-40 Degrees to 194 Degrees F
Background Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Pink/Yellow
Legend Color
Black
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Header Legend Color
Yellow
Language
English
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter
Radiation Hazard
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black

Description

Caution Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend Radiation Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.