Zoro Homepage

Caution Radiation Sign, 14 in H, 10 in W, Polyester, Rectangle, 88770

  • Mfr # 88770

  • Zoro # G7406417


product price: $13.59
/ea

Key Features

Header
Radiation
Legend
Caution Lock Out Radiation Source Before Entering
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88770
Zoro #
G7406417
UPC #
754473887704
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.010 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
Caution Lock Out Radiation Source Before Entering
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Red
Legend Style
Symbol and Text
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Text Color
Red

Description

Caution Radiation Sign, Sign Subject Matter Lockout Tagout, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Radiation, Legend Caution Lock Out Radiation Source Before Entering, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.