Caution Radiation Sign, 16 in H x 8 in W, Plastic, Rectangle (Discontinued)
- Mfr # 93602
- Zoro # G8625920
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93602
Zoro #
G8625920
UPC #
754473936020
Country of Origin
United States
Dimensions
Width
8 in
Height
16 in
Details
Item
Caution Radiation Sign
Header
Caution
Legend
Caution
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Yellow
OSHA Compliant
Yes
Header Legend Color
Red
Double-Sided
No
Includes
Brass Grommets for Wall Mounting
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Description
Caution Radiation Sign, Sign Subject Matter Caution, Height 16 in, Width 8 in, Sign Material Plastic, Sign Mounting Style Surface, Header Caution, Legend Caution, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.