Zoro Homepage

Caution Radiation Sign, 3 1/2 in H, 10 in W, Polyester, Rectangle, 20111KLS, PK10

  • Mfr # 20111KLS

  • Zoro # G7378353


product price: $50.39
/pk 10, $5.04/ea

Key Features

Header
Caution
Legend
Radioactive Material
Width
10 in
Height
3 1/2 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20111KLS
Zoro #
G7378353
UPC #
754473982379
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.010 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radioactive Material
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Pink
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Mounting Style
Adhesive-Backed
Background Color
Yellow
Subject Matter
Radiation Hazard
Material
Polyester
Legend/Background Color
Purple/Yellow
Legend Color
Pink
Language
English
Sign Legend Text Color
Pink

Description

Caution Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 3 1/2 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Radioactive Material, Printed Language English, Sign Shape Rectangle, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.