
Caution Radiation Sign, 3 1/2 in H, 10 in W, Polyester, Rectangle, 88752
Mfr # 88752
Zoro # G8414423
product price: $9.19
/eaKey Features
Header
Caution
Legend
X-Rays This Equipment Produces X-Rays When Energized
Width
10 in
Height
3 1/2 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88752
Zoro #
G8414423
UPC #
754473887520
Country of Origin
United States
Dimensions
Width
10 in
Height
3 1/2 in
Thickness
0.010 in
Details
Item
Radiation & Laser Sign
Header
Caution
Legend
X-Rays This Equipment Produces X-Rays When Energized
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Pink
Sign Legend Text Color
Pink
Description
Caution Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 3 1/2 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend X-Rays This Equipment Produces X-Rays When Energized, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.