Caution Radiation Sign, 7 in H, 10 in W, Aluminum, Rectangle, 42833
Mfr # 42833
Zoro # G7398321
product price: $14.85
/eaKey Features
Header
Caution
Legend
Microwave In Operation
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42833
Zoro #
G7398321
UPC #
754473428334
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Details
Item
Radiation & Laser Sign
Header
Caution
Legend
Microwave In Operation
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Description
Caution Radiation Sign, Sign Subject Matter Health Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Microwave In Operation, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.