Caution Radiation Sign, 7 in H, 10 in W, Fiberglass, Rectangle, 74855
Mfr # 74855
Zoro # G8487917
product price: $26.19
/eaKey Features
Header
Caution
Legend
Caution Radioactive Materials
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74855
Zoro #
G8487917
UPC #
754473748555
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.098 in
Details
Item
Radiation & Laser Sign
Header
Caution
Legend
Caution Radioactive Materials
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Header Legend Color
Pink
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Pink
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Text Color
Pink
Description
Caution Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend Caution Radioactive Materials, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.