Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Read Instructions Before Using, 5 in W x 3 1/2 in H, Horizontal Rectangle, Polyester

  • Mfr # 86184

  • Zoro # G4835433


product price: $13.49
/pk 5, $2.70/ea

Key Features

Header
Caution
Material
Polyester
Legend
Read Instructions Before Using
Width
5 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86184
Zoro #
G4835433
UPC #
754473861841
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Caution Label
Header
Caution
Material
Polyester
Legend
Read Instructions Before Using
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Instruction
Sign Shape
Horizontal Rectangle
Language
English
Sign Material
Polyester
Shape
Rectangle
Sign Mounting Style
Adhesive
Printed Language
English
Header Background Color
Black
Retroreflective Grade
Not Retroreflective
Background Color
Yellow
Legend/Background Color
Black/Yellow
UV Resistant
No
Write on Surface
No
Header Legend Color
Yellow
Self-Adhesive
Yes
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
Yes
Metal Detectable
No
Legend Color
Black
Number of Printed Sides
1
Mirror Print
No
Anti-Slip Surface
No
Maximum Service Temperature
230 Degrees F
Corrosion Resistant
No
Includes Mounting Hardware
No
ADA Compliant
No
Outdoor Life Expectancy
5 to 8 yr
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Document
Sign Header Background Color
Black
Adhesive Type
Acrylic
Sign Mounting Location
Post, Wall
Glow In The Dark
No
Sign Header Text Color
Yellow
Minimum Application Temperature
0 Degrees F
Sign Legend
Read Instructions Before Using
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Graffiti Resistant
No
State Specific Sign
No
Adhesive Style
Permanent
Abrasion Resistant
Yes
Average Outdoor Durability
5 to 8 yr
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Sign Legend Style
Text
Legend Pictogram ID
PPIC-218
Product Type
Label

Description

Caution Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Read Instructions Before Using, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.