Caution Security Sign, 14 in Height, 10 in Width, Fiberglass, Rectangle, English
Mfr # 65516
Zoro # G7394830
product price: $34.99
/eaKey Features
Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65516
Zoro #
G7394830
UPC #
754473655167
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.098 in
Details
Item
Caution Security Sign
Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black
Description
Caution Security Sign, Sign Subject Matter Lockout Tagout, Height 14 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend This Machine Must Be Locked Out Prior To Servicing, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.