Caution Security Sign, 5 in Height, 3 1/2 in Width, Polyester, Rectangle, English
Mfr # 85890
Zoro # G7368492
product price: $3.55
/eaSold in multiples of 3 for $10.65
Key Features
Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing
Height
5 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85890
Zoro #
G7368492
UPC #
754473858902
Country of Origin
Mexico
Dimensions
Width
3 1/2 in
Height
5 in
Thickness
0.010 in
Details
Item
Caution Security Sign
Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Sign Legend Text Color
Black
Description
Caution Security Sign, Sign Subject Matter Lockout Tagout, Height 5 in, Width 3 1/2 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend This Machine Must Be Locked Out Prior To Servicing, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.