This item is Discontinued.

Brady Caution Security Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English 143701

This item is Discontinued.

Brady

Caution Security Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (Discontinued)

Mfr # 143701
Zoro # G8626663
UPC # 754473961152
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143701
Zoro #
G8626663
UPC #
754473961152
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Caution Security Sign
Header
Caution
Legend
Non-Permit Confined Space. Keep Out Unless Authorized.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend/Background Color
Black/Red on White
Language
English
Legend Color
Black, Red
Background Color
White
Material
Polyester
Mounting Style
Adhesive-Backed
Subject Matter
Confined Space
Sign Legend Text Color
Black, Red

Description

Caution Security Sign, Sign Subject Matter Confined Space, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Non-Permit Confined Space. Keep Out Unless Authorized., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.