This item is Discontinued.
This item is Discontinued.
Caution Security Sign, 7"HX10"W, Do Not (Discontinued)
Mfr #
143747
Zoro #
G8645983
UPC # 754473963958
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143747
Zoro #
G8645983
UPC #
754473963958
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.010"
Details
Item
Caution Security Sign
Legend
Do Not Enter While Machinery In Motion. May Cause Injury.
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Standards
ANSI Z535
Header Legend Color
Black
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header
Caution
ANSI Compliant
Yes
Printed Language
English
Header Background Color
Yellow
Sign Legend Text Color
Black, Red
Description
Caution Security Sign, Sign Subject Matter Machine and Operational, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Do Not Enter While Machinery In Motion. May Cause Injury., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.