This item is Discontinued.

Brady Caution Security Sign, 7" Height, 10" Width, Polyester, Rectangle, English 143747

Caution Security Sign, 7" Height, 10" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 143747
  • Zoro # G2699965
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143747
Zoro #
G2699965
UPC #
754473963958
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Caution Security Sign
Header
Caution
Legend
Do Not Enter While Machinery In Motion. May Cause Injury.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Yellow
Legend Style
Text and Symbol
Double-Sided
No
ANSI Compliant
Yes
Language
English
Mounting Style
Adhesive-Backed
Subject Matter
Machine & Operational
Legend/Background Color
Black/Red/Yellow on White
OSHA Compliant
No
Background Color
White
Standards
ANSI Z535
Sign Legend Color
Black, Red
Header Legend Color
Black
Material
Polyester
Sign Legend Text Color
Black, Red

Description

Caution Security Sign, Sign Subject Matter Machine and Operational, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Do Not Enter While Machinery In Motion. May Cause Injury., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.