Zoro Homepage

CAUTION SENSITIVE ELECTRONIC DEVICES DO NOT OPEN EXCEPT AT Labels, 0.625in H x 2in W x 0.0036in D

  • Mfr # SL-8

  • Zoro # G108583310


product price: $48.79
/ea

Key Features

Legend
SENSITIVE ELECTRONIC DEVICES DO NOT OPEN EXCEPT AT FIELD FORCE PROTECTIVE WORK STATION
Material
Paper
Legend/Background Color
Black on Yellow
Height
0.625 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-8
Zoro #
G108583310
UPC #
662820139072
Country of Origin
Mexico

Dimensions

Height
0.625 in
Width
2 in
Size
0.625 in H x 2 in W
Thickness
0.0036 in

Details

Item
Label
Legend
SENSITIVE ELECTRONIC DEVICES DO NOT OPEN EXCEPT AT FIELD FORCE PROTECTIVE WORK STATION
Material
Paper
Legend/Background Color
Black on Yellow
Mounting Style
Permanent Acrylic
Includes
Roll of 1000 Labels

Description

These roll form Static Awareness labels alert users of electronic devices to the possibility of electrostatic damage. Symbols used conform to Military Standard 129J and EIA Electronics Industries Association Standard 471.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.