This item is Discontinued.
This item is Discontinued.
Caution Sign, 10" H, 14 in W, Polyester, Rectangle, English, 122615 (Discontinued)
Mfr #
122615
Zoro #
G8414161
UPC # 754473715625
Country of Origin United States
Category No Smoking Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
122615
Zoro #
G8414161
UPC #
754473715625
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.010 in
Description
Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.