Zoro Homepage

Caution Sign, 10" H, 14 in W, Polyester, Rectangle, English, 122615

  • Mfr # 122615

  • Zoro # G8562425


product price: $21.59
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122615
Zoro #
G8562425
UPC #
754473715625
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.01 in

Description

Caution Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.