Zoro Homepage

Caution Sign, 10" H, 14" W, Aluminum, Rectangle, English, 122383

  • Mfr # 122383

  • Zoro # G7374162


product price: $25.69
/ea

Key Features

Header
Caution
Legend
Use Handrail
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122383
Zoro #
G7374162
UPC #
754473713164
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Caution Sign
Header
Caution
Legend
Use Handrail
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
ANSI Compliant
No
Standards
ASTM D 1593
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
No
Double-Sided
No
Header Background Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Use Handrail, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.