Caution Sign, 10" H, 14" W, Plastic, Rectangle, English, 144756
Mfr # 144756
Zoro # G7405802
product price: $14.39
/eaKey Features
Header
Caution
Legend
Slippery When Wet. Falls May Result In Injury.
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144756
Zoro #
G7405802
UPC #
754473991340
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.059"
Details
Item
Caution Sign
Header
Caution
Legend
Slippery When Wet. Falls May Result In Injury.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Yellow
Header Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Slippery When Wet. Falls May Result In Injury., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.