Caution Sign, 10" H, 14" W, Plastic, Rectangle, English, 144787
Mfr # 144787
Zoro # G7407169
product price: $14.39
/eaKey Features
Header
Caution
Legend
Use Handrail Falls May Result In Injury
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144787
Zoro #
G7407169
UPC #
754473992071
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.059"
Details
Item
Caution Sign
Header
Caution
Legend
Use Handrail Falls May Result In Injury
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
No
Standards
ANSI Z535
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Use Handrail Falls May Result In Injury, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.