Shop BRADY
See all product information
Create Account
Caution Sign, 10" H, 14" W, Polyester, Rectangle, English, 144725
- Mfr # 144725
- Zoro # G8619593
product price:Â
$
23.99
/ea
Key Features
Header
Caution
Legend
Not A Step
Width
14"
Height
10"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 144725
- Zoro #
- G8619593
- UPC #
- 754473990596
- Country of Origin
- United States
- Item
- Caution Sign
- Header
- Caution
- Legend
- Not A Step
- Sign Shape
- Rectangle
- Sign Material
- Polyester
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Sign Legend Color
- Black
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Style
- Symbol and Text
- Double-Sided
- No
- ANSI Compliant
- Yes
- OSHA Compliant
- Yes
- Header Legend Color
- Black
- Header Background Color
- Yellow
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14"
- Height
- 10"
- Thickness
- 0.010 in
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Not A Step, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.