Caution Sign, 10" H, 7" W, Aluminum, Rectangle, English, Spanish, 125451
Mfr # 125451
Zoro # G7378983
product price: $14.85
/eaKey Features
Header
Caution/Precaucion
Legend
Slippery When Wet/Resbaloso Cuando Esta Mojado
Width
7"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125451
Zoro #
G7378983
UPC #
754473731007
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.035"
Details
Item
Caution Sign
Header
Caution/Precaucion
Legend
Slippery When Wet/Resbaloso Cuando Esta Mojado
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 7 In., Sign Material Aluminum, Header Caution/Precaucion, Legend Slippery When Wet/Resbaloso Cuando Esta Mojado, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.