
Caution Sign, 10" H, 7" W, Plastic, Rectangle, English, 124206
Mfr # 124206
Zoro # G8610861
product price: $9.55
/eaKey Features
Header
Caution
Legend
Parking Lot May Be Slippery When Icy or Wet Conditions Exist
Width
7"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124206
Zoro #
G8610861
UPC #
754473799724
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.059"
Details
Item
Caution Sign
Header
Caution
Legend
Parking Lot May Be Slippery When Icy or Wet Conditions Exist
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 7 In., Sign Material Plastic, Header Caution, Legend Parking Lot May Be Slippery When Icy Or Wet Conditions Exist, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.